This product requires certification to purchase.

100 ft. Wintergard Indoor Heat Tape

You last purchased this on
 
Raychem

100 ft. Wintergard Indoor Heat Tape

  • Fast #
  • Part #NH611100
  • Item #256292
  • Manufacturer Part #H611100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Raychem

100 ft. Wintergard Indoor Heat Tape

  • Fast #
  • Part #NH611100
  • Item #256292
  • Manufacturer Part #H611100
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • WinterGard
  • Polymer
  • Length: 100'
  • 120V
  • For pipe applications
  • Dry locations only
  • Self-regulating
  • Includes (2) H900s; (1) H910; (1) H903
  • Can be overlapped
  • Requires Certification

Documents


Specifications

Length:
100 ft
Material:
Plastic
Volts:
120V