233 ft. Heating Cable
233 ft. Heating Cable
Package Quantity Info:
FT: 1 RL: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simple to design
- Easy to install: Cut to length, meter marks, fast RayClic cold connection system
- Energy efficient and safe: Self-regulating cable, advanced energy saving controls, no cable overheating possible, suitable for plastic pipes
- Reliable during long life: 10 year extended product warranty available, maintenance free
Documents
Specifications
- Cable or Wire Type:
- Heating Cable
- Length:
- 233 ft
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- Cable
- Volts:
- 120V