This product requires certification to purchase.

452 ft. Heating Cable

You last purchased this on
 
Raychem

452 ft. Heating Cable

Brand image
You last purchased this on
 
Raychem

452 ft. Heating Cable

  • Fast #
  • Part #N8XLE2CT
  • Item #9842595
  • Manufacturer Part #8XLE2-CT
3.9 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Simple to design
  • Easy to install: Cut to length, meter marks, fast RayClic cold connection system
  • Energy efficient and safe: Self-regulating cable, advanced energy saving controls, no cable overheating possible, suitable for plastic pipes
  • Reliable during long life: 10 year extended product warranty available, maintenance free
  • Requires Certification

Specifications

Cable or Wire Type:
Heating Cable
Length:
452 ft
Material:
Plastic
Material Type:
Fluoropolymer
Product Type:
Cable
Volts:
240/277V



Call for Pricing
Call for Pricing