This product requires certification to purchase.

50 ft. 120V Wet Heat Tape

You last purchased this on
 
Raychem

50 ft. 120V Wet Heat Tape

  • Fast #
  • Part #NH612050
  • Item #5049499
  • Manufacturer Part #H612-050
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Raychem

50 ft. 120V Wet Heat Tape

  • Fast #
  • Part #NH612050
  • Item #5049499
  • Manufacturer Part #H612-050
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • WinterGard wet heat cable
  • For pipe applications
  • Roof/gutter de-icing
  • Self-regulating
  • Cut to length
  • Can be overlapped
  • Requires Certification

Specifications

Length:
50 ft
Material:
Plastic
Volts:
120V