This product requires certification to purchase.

75 ft. Heat Tape

This product has been replaced by

No image available
Raychem 75 ft. Self Regulating Heating Cable
Manufacturer Part #FG1-75P
You last purchased this on
 
Raychem

75 ft. Heat Tape

  • Fast #
  • Part #NW5175P
  • Item #1685020
  • Manufacturer Part #W51-75P
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Raychem 75 ft. Self Regulating Heating Cable
Manufacturer Part #FG1-75P
Raychem

75 ft. Heat Tape

  • Fast #
  • Part #NW5175P
  • Item #1685020
  • Manufacturer Part #W51-75P
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Gardian
  • Polymer
  • 120V
  • Pre-assembled
  • For pipe applications
  • Roof/gutter de-icing
  • Self-regulating
  • Can be overlapped
  • Requires Certification

Documents


Specifications

Length:
75 ft
Material:
Plastic
UL Listed:
Yes
Volts:
120V