This product requires certification to purchase.

Preassembled Self-Regulating Heating Cable in Black

You last purchased this on
 
Raychem

FrostGuard Preassembled Self-Regulating Heating Cable in Black

  • Fast #
  • Part #NFG16P
  • Item #7245402
  • Manufacturer Part #FG1-6P
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Raychem

FrostGuard Preassembled Self-Regulating Heating Cable in Black

  • Fast #
  • Part #NFG16P
  • Item #7245402
  • Manufacturer Part #FG1-6P
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Simple to design: 120 V version in 6, 12, 18, 24, 36, 50, 75 and 100 ft lengths each with a 6 ft power cord and 3-prong, grounded, lighted plug to show the system is on
  • Easy to install: Pre-assembled with a plug and cold lead to avoid the need for connection by an electrician
  • Energy efficient and safe self-regulating cable, no overheating possible even when overlapped or closely spaced
  • Maintenance free
  • Nominal power output 6W/ft
  • 6 ft cold lead length
  • Reliable during long life: 2 year product warranty available, maintenance free
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
FrostGuard
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
6 ft
Maximum Temperature:
150
Product Type:
Heating Cable
UL Listed:
No
Volts:
120V