Power Connection Kit
Power Connection Kit
Frequently Purchased Together
Product Details
Product Details
- No need for special tools
- Three step installation
- Rugged, waterproof, UV resistant enclosure
Documents
Specifications
- AMP:
- 30
- Application:
- Residential
- Automatic Shut-Off:
- No
- Color Finish Name:
- Grey
- Cord Length:
- 5 ft
- Material:
- Lead
- NEMA:
- NEMA 4X
- Product Type:
- Connection Kit
- Temperature Range:
- Up to 65 Deg C
- UL Listed:
- Yes
- Volts:
- 120-277V
- Weight:
- 1.8 lb