100 ft. Truckpak Heating Cable 3 Way
WinterGard 100 ft. Truckpak Heating Cable 3 Way
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Energy efficient and safe self regulating cable, advanced energy saving controls, no overheating possible
- Braid ground path
- Fits pipe size 2 in
- Nominal power output 3W/ft
Documents
Specifications
- Collection:
- WinterGard
- Length:
- 100 ft
- Material:
- Plastic
- Maximum Temperature:
- 150
- Product Type:
- Heating Cable
- Volts:
- 120V