140 Lumens Anodized Aluminum LED Flashlight Battery
140 Lumens Anodized Aluminum LED Flashlight Battery
Product Details
Product Details
- High performance LEDs
- Beam distance: 316 meters high, 100 meters low (energy saver)
- Ergonomic design with thumb area built in
- Designed for maximum durability and simplicity
- IPX4 water resistant
- Lifetime guarantee
- 20 foot drop tested
Specifications
- Light Bulb Type:
- LED
- Lumens:
- 140
- Material:
- Aluminum
- Power Source:
- Battery
- UL Listed:
- No