This product requires certification to purchase.

266000 BTU Natural Gas Pool Heater

You last purchased this on
 
Raypak

266000 BTU Natural Gas Pool Heater

  • Fast #
  • Part #RCR267ALENX
  • Item #5147441
  • Manufacturer Part #C-R267AL-EN-X
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Raypak

266000 BTU Natural Gas Pool Heater

  • Fast #
  • Part #RCR267ALENX
  • Item #5147441
  • Manufacturer Part #C-R267AL-EN-X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bronze headers
  • Cupro-Nickel heat exchangers for salt/saline pools
  • Requires Certification

Specifications

BTU:
266000
Diameter:
7 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
UL Listed:
No