Residential Gas Boiler 180 MBH Propane and Natural Gas
Raytherm® Residential Gas Boiler 180 MBH Propane and Natural Gas
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Boiler Type:
- Gas Boiler
- Collection:
- Raytherm®
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Height:
- 31 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 180 MBH
- Length:
- 18 in
- Material:
- Cast Iron
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1/2 in