Residential Gas Boiler 90 MBH Natural Gas
Raytherm® Residential Gas Boiler 90 MBH Natural Gas
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AFUE:
- 83.00 %
- Application:
- Residential
- BTU:
- 90000
- BTU Heat Rating:
- 54000 Btu/h
- Boiler Type:
- Electric Boiler
- Collection:
- Raytherm®
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 90 MBH
- Material:
- Cast Iron
- Volts:
- 120V