4 in. Concrete Rake
4 in. Concrete Rake
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The razor-back concrete mover is designed to move and level concrete
- The wide design helps spread the material evenly
- No rebar hook on this unit
- It is a heavy-duty rake that is great for contractor and professional use, as well as serious homeowners
Specifications
- Blade Length (in):
- 4 in
- Blade Material:
- Steel
- Blade Width (in):
- 20 in
- Color Finish Name:
- White Ash
- Handle Length (in):
- 60 in
- Handle Material:
- Wood
- Handle Type:
- Straight
- Height:
- 60-13/40 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Rake Type:
- Concrete Rake
- UPC:
- 079617831482
- Weight:
- 4 lb
- Width:
- 20 in