This product requires certification to purchase.

4 in. Forged Ice Scraper/Chopper with Wood Handle

You last purchased this on
 
Razor-Back

4 in. Forged Ice Scraper/Chopper with Wood Handle

  • Fast #
  • Part #AME81104
  • Item #9864298
  • Manufacturer Part #81104
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Razor-Back

4 in. Forged Ice Scraper/Chopper with Wood Handle

  • Fast #
  • Part #AME81104
  • Item #9864298
  • Manufacturer Part #81104
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Length (in):
10 in
Blade Material:
Steel
Blade Width (in):
4 in
Handle Length (in):
54 in
Handle Material:
Wood
Handle Type:
Straight
Height:
64-1/8 in
Material:
Steel, Wood
Shape:
Triangular
Tool Type:
Scraper