This product requires certification to purchase.

2.5 lb. Cutter Mattock with Fiberglass Handle

You last purchased this on
 
Razor-Back

2.5 lb. Cutter Mattock with Fiberglass Handle

  • Fast #
  • Part #A4117000
  • Item #7234740
  • Manufacturer Part #4117000
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Razor-Back

2.5 lb. Cutter Mattock with Fiberglass Handle

  • Fast #
  • Part #A4117000
  • Item #7234740
  • Manufacturer Part #4117000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 80
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3.5 in depth
  • Forged steel head with cutter end and mattock end
  • 34 in fiberglass handle features solid fiberglass core for maximum strength
  • 34 in handle with overstrike protection
  • Head to handle connection reinforced with steel pin
  • This cutter mattock has overstrike protection and it is a great choice for gardeners or outdoor professionals
  • Requires Certification

Specifications

Color Finish Name:
Red, Black
Handle Length (in):
34 in
Handle Material:
Fiberglass
Height:
34-26/51 in
Length:
3-1/2 in
Material:
Forged Steel
Number of Tools Included:
1
Weight:
5 lb
Width:
15-3/4 in