Frequently Purchased Together
Product Details
Product Details
- 3.5 in depth
- 34 in fiberglass handle features solid fiberglass core for maximum strength
- 34 in handle with overstrike protection
- Head to handle connection reinforced with steel pin
- The patented head to handle connection has a reinforced steel pin for improved safety and is a great choice for outdoor professionals
Specifications
- Color Finish Name:
- Red, Black
- Handle Length (in):
- 34 in
- Handle Material:
- Fiberglass
- Height:
- 34-13/50 in
- Length:
- 3-1/2 in
- Material:
- Forged Steel
- Number of Tools Included:
- 1
- Tool Type:
- Mattock
- Weight:
- 5 lb
- Width:
- 18-1/4 in