15 Tine Bow Rake
15 Tine Bow Rake
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 420-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Steel bow rake has a 1 piece forged head with 15 tines
- Hardwood handle: 66"
- Steel ferrule for strongest blade and handle connection
- Used for loosening or breaking up compacted soil and spreading gravel
Specifications
- Blade Length (in):
- 16 in
- Blade Material:
- Steel
- Blade Width (in):
- 3-1/4 in
- Color Finish Name:
- Black, Red
- Handle Length (in):
- 66 in
- Handle Material:
- Hardwood
- Handle Type:
- Straight
- Height:
- 66-13/40 in
- Length:
- 3-1/4 in
- Material:
- Steel, Wood
- Number of Tines:
- 15
- Rake Type:
- Bow Rake
- Weight:
- 3.65 lb
- Width:
- 16-13/40 in