Drain Spade with 16 in. Fiberglass Handle
Drain Spade with 16 in. Fiberglass Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2-1/2 in depth
- Closed back steel blade
- 30 in fiberglass handle for ultimate strength and durability
- Forward turned step for secure foot placement
- Poly d-grip for added leverage and control
- Drain spade is designed for digging narrow trenches and cleaning out previously dug ditches
- It is also great for transplanting live trees and shrubs
- The features consist of a forward turned step, 14-gauge closed-back blade with crimp collar, 9-inch socket, and 30-inch fiberglass handle with cushion D-grip
- The construction of this tool is durable, reliable, and dependable to service users for years to come
- Lifetime limited warranty
Specifications
- Application:
- Residential
- Blade Length (in):
- 16 in
- Blade Material:
- Steel
- Blade Width (in):
- 4-3/4 in
- Gauge (metal):
- 14 ga
- Handle Length (in):
- 30 in
- Handle Material:
- Fiberglass
- Handle Type:
- D-grip
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: This product can expose you to Diisononyl phthalate (DiNP), which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Spade