This product requires certification to purchase.

Steel 6 cf Wheelbarrow

You last purchased this on
 
Razor-Back

Jackson® Steel 6 cf Wheelbarrow

  • Fast #
  • Part #AM6FFBB
  • Item #2936612
  • Manufacturer Part #M6FFBB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Razor-Back

Jackson® Steel 6 cf Wheelbarrow

  • Fast #
  • Part #AM6FFBB
  • Item #2936612
  • Manufacturer Part #M6FFBB
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Professional grade steel undercarriage
  • Patented leg stabilizers make wheelbarrow 40% more tip-resistant
  • Flat free tire with ball bearings: 16"
  • Capacity: 6 cubic foot
  • Requires Certification

Specifications

Capacity:
6 cf
Collection:
Jackson®
Color Finish Name:
Blue
Handle Length (in):
60 in
Handle Material:
Wood
Height:
27 in
Length:
58-3/4 in
Material:
Steel
Weight:
59 lb
Width:
25-1/2 in