24 in. Rough Surface Push Broom with Wood Handle
Razor-Back® 24 in. Rough Surface Push Broom with Wood Handle
Frequently Purchased Together
Product Details
Product Details
- Fully assembled - Use it right away
- Compact steel brace - Adds strength and allows you to sweep in tight spaces
- Stiff Bristles - Easily sweep up heavy and wet debris
Specifications
- Application:
- Rough Surfaces, Sweeping
- Collection:
- Razor-Back®
- Depth:
- 4-1/2 in
- Diameter:
- 1-1/8 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Wood
- Height:
- 66-3/4 in
- Size:
- 66-3/4 in x 24 in x 4-1/2 in
- Width:
- 24 in