This product requires certification to purchase.

Round Point Shovel D-Handle

You last purchased this on
 
Razor-Back

Razor-Back® Round Point Shovel D-Handle

  • Fast #
  • Part #A43201
  • Item #1350268
  • Manufacturer Part #43201
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Razor-Back

Razor-Back® Round Point Shovel D-Handle

  • Fast #
  • Part #A43201
  • Item #1350268
  • Manufacturer Part #43201
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 6 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8-3/4 in depth
  • North American hardwood handle with steel d-grip
  • Dual rivet extended tab socket for added strength
  • Rolled step prevents clogging and soil accumulation
  • This round point is designed with the professional in mind
  • The heavy duty blade is combined with a dual-rivet, extended tab socket and steel/wood D-grip to withstand repeated use in the toughest of conditions
  • Lifetime limited warranty
  • Requires Certification

Specifications

Blade Material:
Forged Steel
Blade Width (in):
8-3/4 in
Collection:
Razor-Back®
Handle Length (in):
30 in
Handle Material:
Hardwood
Handle Type:
D-grip
Height:
41 in
Number of Tools Included:
1
Shovel Head Type:
Round
Tool Type:
Shovel