This product requires certification to purchase.

Round Steel Shovel

You last purchased this on
 
Razor-Back

Razor-Back® Round Steel Shovel

  • Fast #
  • Part #A45519
  • Item #191078
  • Manufacturer Part #45519
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Razor-Back

Razor-Back® Round Steel Shovel

  • Fast #
  • Part #A45519
  • Item #191078
  • Manufacturer Part #45519
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Industrial gauge open-back blade
  • Blade comes with a rolled shoulder step
  • The Razor-Back® round point shovel is tough enough to dig in the hardest and rockiest soil
  • It features a heavy duty, open back, industrial gauge and steel blade
  • Premium ash lacquered handle
  • Requires Certification

Specifications

Application:
Contractors
Blade Length (in):
12 in
Blade Material:
Steel
Blade Width (in):
8-7/8 in
Collection:
Razor-Back®
Color Finish Name:
Black, Red
Handle Length (in):
48 in
Handle Material:
Wood
Handle Type:
Straight
Height:
58-1/4 in
Shovel Head Type:
Round
Tool Type:
Shovel
Weight:
5.5 lb