Round Steel Shovel
Razor-Back® Round Steel Shovel
Frequently Purchased Together
Product Details
Product Details
- Hardwood handle: 48"
- Forward turned-step for secure foot placement
- Open back, industrial gauge steel blade
Specifications
- Application:
- Digging
- Blade Material:
- Steel
- Blade Width (in):
- 9-1/2 in
- Collection:
- Razor-Back®
- Color Finish Name:
- Black, Red
- Handle Length (in):
- 48 in
- Handle Material:
- Wood
- Length:
- 60 in
- Shovel Head Type:
- Round
- Tool Type:
- Shovel