Spade Steel Shovel
Razor-Back® Spade Steel Shovel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2-1/8 in depth
- North American hardwood handle
- Forward turned step for secure foot placement
- Steel d-grip encases the wood and prevents twisting
- Drain spade is designed for digging narrow trenches and cleaning out previously dug ditches
- It is also great for transplanting live trees and shrubs
- The 14-in blade is long narrow with forward turned-step to dig into tight places
- Lifetime limited warranty
Specifications
- Application:
- Digging
- Blade Length (in):
- 16 in
- Blade Material:
- Steel
- Blade Width (in):
- 6 in
- Collection:
- Razor-Back®
- Color Finish Name:
- Black, Red
- Handle Length (in):
- 29 in
- Handle Material:
- Hardwood
- Handle Type:
- D-grip
- Height:
- 45-1/4 in
- Length:
- 2-1/8 in
- Material:
- Steel, Wood
- Number of Tools Included:
- 1
- Shovel Head Type:
- Spade
- Tool Type:
- Shovel
- UPC:
- 079617471039
- Weight:
- 4.33 lb
- Width:
- 6 in