This product requires certification to purchase.

Spade Steel Shovel

You last purchased this on
 
Razor-Back

Razor-Back® Spade Steel Shovel

  • Fast #
  • Part #A47117
  • Item #463677
  • Manufacturer Part #47117
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Razor-Back

Razor-Back® Spade Steel Shovel

  • Fast #
  • Part #A47117
  • Item #463677
  • Manufacturer Part #47117
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Closed back steel blade measures 16"
  • Hardwood handle: 48"
  • Forward turned-step for secure foot placement
  • Requires Certification

Specifications

Application:
Digging
Blade Length (in):
16 in
Blade Material:
Steel
Blade Width (in):
6 in
Collection:
Razor-Back®
Color Finish Name:
Black, Red
Handle Length (in):
48 in
Handle Material:
Hardwood
Handle Type:
Straight
Height:
44-3/4 in
Length:
2-13/100 in
Material:
Steel, Wood
Shovel Head Type:
Spade
Tool Type:
Shovel
Weight:
4.43 lb
Width:
6 in