Square Steel Shovel
Razor-Back® Square Steel Shovel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4-7/8 in depth
- North American hardwood handle
- Heavy gauge tempered steel blade for maximum strength
- Rolled-Step helps prevent material build-up
- Steel d-grip encases the wood and prevents twisting
- This sturdy square point shovel is an essential part of any tool assortment
- It's perfect for moving loose garden material, sand, top soil or debris
- It can also be used to shape beds, mix concrete, level off areas that need to be flat or to scrape stubborn material off driveways or other hard surfaces
- Lifetime limited warranty
Specifications
- Application:
- Gardens, Sand, Debris
- Blade Material:
- Steel
- Blade Width (in):
- 9 in
- Collection:
- Razor-Back®
- Color Finish Name:
- Black, Red
- Handle Length (in):
- 30 in
- Handle Material:
- Hardwood
- Handle Type:
- D-grip
- Height:
- 41-1/8 in
- Material:
- Steel, Wood
- Number of Tools Included:
- 1
- Shovel Head Type:
- Square
- Tool Type:
- Shovel
- Width:
- 9 in