This product requires certification to purchase.

Square Steel Shovel

You last purchased this on
 
Razor-Back

Razor-Back® Square Steel Shovel

  • Fast #
  • Part #A44000
  • Item #4458133
  • Manufacturer Part #44000
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Razor-Back

Razor-Back® Square Steel Shovel

  • Fast #
  • Part #A44000
  • Item #4458133
  • Manufacturer Part #44000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 6-3/8 in depth
  • Fiberglass handle with cushion end grip
  • Heavy gauge tempered steel blade for maximum strength
  • Rolled step prevents clogging and soil accumulation
  • It's perfect for moving loose garden material, sand, top soil or debris
  • It can also be used to shape beds, mix concrete, level off areas that need to be flat or to scrape stubborn material off driveways or other hard surfaces
  • Square point shovel with traditional socket and rolled step, fiberglass handle and cushion grip
  • Lifetime limited warranty
  • Requires Certification

Specifications

Application:
Gardens, Sand, Debris
Blade Length (in):
12 in
Blade Material:
Steel
Blade Width (in):
9-1/2 in
Collection:
Razor-Back®
Color Finish Name:
Black, Red
Handle Length (in):
48 in
Handle Material:
Fiberglass
Handle Type:
Cushion Grip
Height:
59-1/4 in
Length:
59-1/4 in
Material:
Steel, Fiberglass
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shovel Head Type:
Square
Tool Type:
Shovel
Weight:
5.6 lb
Width:
6-3/8 in