Square Steel Shovel
Razor-Back® Square Steel Shovel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Industrial gauge open-back blade
- Blade comes with a rolled shoulder step
- Razor-Back® shovels
- This sturdy square point shovel is an essential part of any tool assortment
- It's perfect for moving loose ground material, sand, top soil or debris
- It can also be used to shape beds, mix concrete, level off areas that need to be flat or to scrape stubborn material off drive ways or other hard surfaces
- Premium ash lacquered handle
Specifications
- Application:
- Gardens, Sand, Debris
- Blade Length (in):
- 12 in
- Blade Material:
- Steel
- Blade Width (in):
- 9-1/2 in
- Collection:
- Razor-Back®
- Color Finish Name:
- Black, Red
- Handle Length (in):
- 48 in
- Handle Material:
- Wood
- Height:
- 58-1/2 in
- Material:
- Steel, Wood
- Shovel Head Type:
- Square
- Tool Type:
- Shovel