13 x 12 in. 6 mic Ice Bucket Liner (Case of 2000)
13 x 12 in. 6 mic Ice Bucket Liner (Case of 2000)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ice Bucket Liner
Specifications
- Length:
- 13 in
- Material:
- Plastic
- Package Quantity:
- Case of 2000
- Width:
- 12 in