5-1/2 in. Shoe Mit (Case of 250)
5-1/2 in. Shoe Mit (Case of 250)
Frequently Purchased Together
Product Details
Product Details
- Shoe Shine Mitt
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 5-1/2 in
- Package Quantity:
- Case of 250
- Width:
- 7-1/4 in