This product requires certification to purchase.

Disposable Razor Individually Wrapped in Blue

You last purchased this on
 
RDI USA

Disposable Razor Individually Wrapped in Blue

  • Fast #
  • Part #RRZRDSP144STR
  • Item #7688636
  • Manufacturer Part #RZR-DSP144(STR)
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RDI USA

Disposable Razor Individually Wrapped in Blue

  • Fast #
  • Part #RRZRDSP144STR
  • Item #7688636
  • Manufacturer Part #RZR-DSP144(STR)
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Twin Blade Razor Wrapped
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
4-1/2 in
Package Quantity:
Case of 144
Size:
4-1/2 in x 1-4/5 in