Key Card Lock Cleaning Card (50 Pack)
Key Card Lock Cleaning Card (50 Pack)
Frequently Purchased Together
Product Details
Product Details
- Cleans Mag Stripe encoders and locks
Specifications
- ADA Compliant:
- No
- Application:
- Cleaning
- Height:
- 3-3/8 in
- Material:
- Paper
- Package Quantity:
- Pack of 50
- UL Listed:
- No
- Width:
- 2-1/8 in