This product requires certification to purchase.

PVC Generic RFID Key Card (Case Of 250)

You last purchased this on
 
RDI USA

PVC Generic RFID Key Card (Case Of 250)

Brand image
You last purchased this on
 
RDI USA

PVC Generic RFID Key Card (Case Of 250)

  • Fast #
  • Part #RSRFIDGEN
  • Item #7638341
  • Manufacturer Part #S-RFID-GEN
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Works with 1k encoders and locks
  • Will not work with Ving or Salto locks
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Door
Door Hardware Type:
Key Card
Height:
3-3/8 in
Material:
Plastic
Material Type:
PVC
Package Quantity:
Case of 250
UL Listed:
No
Width:
2-1/8 in


Customers Also Bought
1–6 of 18 items
Part #RSKCGEN
Item #7638344
5 out of 5 Customer Rating
Requires Certification
Part #L28220
Item #7216385
5 out of 5 Customer Rating
Requires Certification
Part #L28329
Item #7216371
3.4 out of 5 Customer Rating
Requires Certification
Part #RSKCCLEAN
Item #7638346
4.4 out of 5 Customer Rating
Requires Certification
Part #K400T26D6ALRCSV1
Item #4630238
5 out of 5 Customer Rating
Requires Certification
Part #D564625
Item #7223675
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 14 items
Part #RSKCCLEAN
Item #7638346
4.4 out of 5 Customer Rating
Requires Certification
Part #RSKCGEN
Item #7638344
5 out of 5 Customer Rating
Requires Certification
Part #RLBGEN1424
Item #7688624
5 out of 5 Customer Rating
Requires Certification
Part #RJMUE
Item #7960335
4 out of 5 Customer Rating
Requires Certification
Part #RCN1312
Item #7688641
4.7 out of 5 Customer Rating
Requires Certification
Part #RVANKIT
Item #7688628
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing