Rechardeable Worklight
Rechardeable Worklight
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Klein Tools' Rechargeable Personal Work Light is an LED light that goes wherever you go
- Not only does this hard-working light rotate completely while it stands, hangs, hooks, mounts and clips, it charges your phone too
- You can easily check the battery life with the gauge, but don’t worry, on high this work light is a bright 460 lumens for a full 9 hours and 16 hours on the low setting
- Easily charge the light with the included micro-USB
Specifications
- Battery Type:
- Lithium-ion
- Depth:
- 9-1/4 in
- Height:
- 5-11/100 in
- Length:
- 2-7/100 in
- Light Bulb Type:
- LED
- Lumens:
- 400
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS
- Power Source:
- Battery
- Tool Type:
- Work Light
- Weight:
- 7.9 oz
- Width:
- 1-67/100 in