This product requires certification to purchase.

*CVR 4-1/2 90 SWEEP Elbow 122 White

You last purchased this on
 
Rectorseal

*CVR 4-1/2 90 SWEEP Elbow 122 White

  • Fast #
  • Part #REC84113
  • Item #4383153
  • Manufacturer Part #84113
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

*CVR 4-1/2 90 SWEEP Elbow 122 White

  • Fast #
  • Part #REC84113
  • Item #4383153
  • Manufacturer Part #84113
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 90° sweep elbows change the direction of the lineset with a long gradual curve, offering flexibility during an install
  • PVC, UV stabilized and fire-resistant, tested to over 2000 hr, temperature range -4 to 140 Deg F
  • Complements any residential or commercial building and paintable brush, spray or roller to match or compliment custom colors
  • 3 yr warranty
  • Requires Certification

Specifications

Application:
Refrigeration, Cables, Telephone Wire, Water Pipe, Drain Pipe
Color Finish Category:
Whites
Color Finish Name:
White
Height:
3-1/2 in
Length:
14 in
Material:
Plastic
Maximum Temperature:
140
Product Type:
Elbow
Temperature Range:
-4 to 140 Deg F
Width:
14 in