*CVR CDR Stand Galvanized 440LB
*CVR CDR Stand Galvanized 440LB
Product Details
Product Details
- Galvanized condenser stand for air conditioners that weigh less than 440 lb
- Anti-slip rubber feet
Specifications
- Allowable Load:
- 440 lb
- Color Finish Name:
- Silver
- Height:
- 13-1/2 in
- Installation Type:
- Surface Mount
- Length:
- 50 in
- Material:
- Steel
- Product Type:
- Condenser Stand
- Size:
- 17 in L x 40 in W x 12-1/2 in H
- Width:
- 22 in
- Work Load Limit:
- 440 lb