1 qt Petroleum Cutting Oil in Dark Brown
1 qt Petroleum Cutting Oil in Dark Brown
Product Details
Product Details
- K-11 additive provides increased lubricity for longer die life
- Will cut smoother, sharper, unbroken threads
- Free-flowing, non-clogging formula for easy pumping in automatic systems
- Penetrates quickly and keeps dies cool and protected even after being recycled
- Will not congeal above 20°F
Documents
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Dark Brown
- Height:
- 10-1/2 in
- Length:
- 3-1/4 in
- Material:
- Petroleum Oil
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Product Type:
- Cutting Oil
- Size:
- 1 qt
- Temperature Range:
- Up to 20 Deg F
- Width:
- 3-1/4 in