This product requires certification to purchase.

10 x 10 in. Duct Square-To-Round Register Box

You last purchased this on
 
Rectorseal

10 x 10 in. Duct Square-To-Round Register Box

  • Fast #
  • Part #REC81970
  • Item #4383314
  • Manufacturer Part #81970
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

10 x 10 in. Duct Square-To-Round Register Box

  • Fast #
  • Part #REC81970
  • Item #4383314
  • Manufacturer Part #81970
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stepped Collar for multiple duct sizes
  • Collar tabs easily tear away unneeded sections - allow on-site adjustment & labor savings
  • Mounting clip accommodates thicknesses up to 11/4 in.
  • 5/8 in. standoffs provide correct depth to accommodate strapping/furring used with drywall
  • Flange is flexible to conform to drywall backing, virtually eliminating leakage between grille and box
  • Requires Certification

Documents


Specifications

Duct S-T-R Type:
Register Box
Duct Size:
10 in x 10 in
Height:
8 in
Length:
10 in
Material:
Plastic
Width:
10 in