This product requires certification to purchase.

110V RTP Tank Pump

You last purchased this on
 
Rectorseal

110V RTP Tank Pump

  • Fast #
  • Part #REC83887
  • Item #9548344
  • Manufacturer Part #83887
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

110V RTP Tank Pump

  • Fast #
  • Part #REC83887
  • Item #9548344
  • Manufacturer Part #83887
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2-gallon, high impact ABS tank, for durability
  • Float arm design for reliable cutoff to air conditioning & heating system
  • 3 inlet drain holes for easy drain hose access
  • Compact design for easy installation
  • Thermal overload protection
  • Requires Certification

Specifications

AMP:
2.2
Capacity:
0.5 gal
Cord Length:
6 ft
Flow Rate:
153 gph
Volts:
110V
Watts:
110 W