16 oz. Galvanizing Spray in Grey
16 oz. Galvanizing Spray in Grey
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fights rust and corrosion on any iron or steel surface
- Quick drying
- Measures 95% pure zinc
- Use indoors and outdoors
- Electrochemical bond
- Minimal surface preparation
- Permanent, flexible
Documents
Specifications
- Application:
- Corrosion Protection, Marine, Pipelines, Residential, Storage Tanks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 9-1/4 in
- Length:
- 9-1/4 in
- Material:
- Zinc
- Maximum Temperature:
- 165
- Product Type:
- Galvanizing Spray
- Size:
- 16 oz
- Weight:
- 1 lb
- Width:
- 3 in