This product requires certification to purchase.

15 x 3-3/4 in. Cutter

You last purchased this on
 
Rectorseal

15 x 3-3/4 in. Cutter

  • Fast #
  • Part #REC84380
  • Item #7754704
  • Manufacturer Part #84380
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

15 x 3-3/4 in. Cutter

  • Fast #
  • Part #REC84380
  • Item #7754704
  • Manufacturer Part #84380
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • light-weight
  • easy one touch open/close
  • advanced corrosion resistance
  • strong handles
  • stays in adjustment
  • Requires Certification

Documents


Specifications

Application:
Commercial, HVAC, Residential
Blade Length (in):
15 in
Brand Model Compatibility:
SD-77, SD-100 and LD-92
Color Finish Name:
Orange
Cutting Capacity:
3-3/4 in
GSA Approved:
No
Handle Length (in):
15 in
Height:
15 in
Length:
4-3/4 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Cutter
Weight:
1.25 lb
Width:
3/4 in