This product requires certification to purchase.

3 x 7 in. PVC Wall Duct Sleeve

You last purchased this on
 
Rectorseal

3 x 7 in. PVC Wall Duct Sleeve

  • Fast #
  • Part #REC83017
  • Item #4383227
  • Manufacturer Part #83017
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

3 x 7 in. PVC Wall Duct Sleeve

  • Fast #
  • Part #REC83017
  • Item #4383227
  • Manufacturer Part #83017
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides a seal when penetrating walls
  • Requires Certification

Documents


Specifications

Diameter:
3 in
Diameter - Inside 1:
3 in
Diameter - Inside 2:
3 in
Diameter - Inside 3:
3 in
Height:
3 in
Length:
7-3/4 in
Material:
Plastic
Material Type:
PVC