This product requires certification to purchase.

5/8 in. x 20 ft. Drain Hose for Mini-Split

You last purchased this on
 
Rectorseal

5/8 in. x 20 ft. Drain Hose for Mini-Split

  • Fast #
  • Part #REC83003
  • Item #4529653
  • Manufacturer Part #83003
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

5/8 in. x 20 ft. Drain Hose for Mini-Split

  • Fast #
  • Part #REC83003
  • Item #4529653
  • Manufacturer Part #83003
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Reduces resistance and maximizes condensate flow
  • Resists clogging
  • Hose is non-insulated
  • Resists deterioration from sunlight
  • Mini-split condensate drainage
  • Smooth Bore reduces resistance and maximizes condensate flow, resists clogging
  • Requires Certification

Specifications

Application:
Drainage
Auto Switching Heat:
No
Color Finish Category:
Whites
Color Finish Name:
Off White
Diameter - Inside 1:
5/8 in
Energy Star Compliant:
No
Length:
20 ft
MiniSplit Parts or Accessory Type:
Drain Hose
Smart Home Enabled:
No