This product requires certification to purchase.

6 in. Downspout Nozzle Kit

You last purchased this on
 
Rectorseal

6 in. Downspout Nozzle Kit

  • Fast #
  • Part #REC82766
  • Item #7889797
  • Manufacturer Part #82766
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

6 in. Downspout Nozzle Kit

  • Fast #
  • Part #REC82766
  • Item #7889797
  • Manufacturer Part #82766
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installs directly onto PVC drain pipe
  • Sizes from 3" to 6"
  • Glue-On-Nozzle with integral PVC insert
  • Optional bird screen
  • 10 times the weathering resistance of ABS
  • Requires Certification

Documents


Specifications

Application:
Commercial, PVC Pipe
Brand Model Compatibility:
DURA G-O-N
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
6 in
Fits Pipe Size:
6 in
Height:
6 in
Length:
11 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Downspout Nozzle
Width:
11 in