This product requires certification to purchase.

6 in. Metal Acid Brush

Rectorseal

6 in. Metal Acid Brush

  • Fast #
  • Part #REC19068
  • Item #1097441
  • Manufacturer Part #19068
5 out of 5 Customer Rating
Brand image
Rectorseal

6 in. Metal Acid Brush

  • Fast #
  • Part #REC19068
  • Item #1097441
  • Manufacturer Part #19068
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This is a 3/8 In. x 6 In. brush
  • This brush has steel bristles
  • This brush is very durable
  • This brush is long lasting
  • Requires Certification

Specifications

Application:
Paste Flux, Residential
Handle Material:
Metal
Length:
6 in
Product Type:
Acid Brush
UPC:
021449190688
Width:
3/8 in