This product requires certification to purchase.

70 ft. Line Set Cover System in White

You last purchased this on
 
Rectorseal

70 ft. Line Set Cover System in White

  • Fast #
  • Part #REC83016
  • Item #4383221
  • Manufacturer Part #83016
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rectorseal

70 ft. Line Set Cover System in White

  • Fast #
  • Part #REC83016
  • Item #4383221
  • Manufacturer Part #83016
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • UV resistant
  • Non-adhesive
  • Durable PVC tape
  • 3" x 70'
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
70 ft
Material:
Plastic
Material Type:
PVC
Width:
3 in