1 qt Boiler Treatment
8-Way™ 1 qt Boiler Treatment
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Will not damage seals and gaskets
- Contains no petroleum distillates
- Color indicator helps control pH
- Inhibits lime scale and corrosion
- Sludge removal
- Non-chromate, biodegradable
Specifications
- Collection:
- 8-Way™
- Color:
- Dark Blue
- Material:
- Mineral
- Size:
- 1 qt
- UPC:
- 687598130908