Refrigerant Leak Sealant with Magic Frost
AC Leak Freeze® Nano PRO Refrigerant Leak Sealant with Magic Frost
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Restore AC performance quickly
- Stop refrigerant leaks permanently
- Safe delivery tool
- triple action sealant
- Low loss safety fitting
- Installation to be performed with standard HVAC manifold, by a licensed A/C Technician
- AC refrigeration systems
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- AC Leak Freeze® Nano PRO
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- No
- Height:
- 10 in
- Length:
- 2 in
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Product Type:
- Leak Sealant
- Size:
- 1.46 oz
- Temperature Range:
- 40 to 120 Deg F
- UL Listed:
- No
- Width:
- 1-1/2 in