This product requires certification to purchase.

Refrigerant Leak Sealant with UV

Rectorseal

AC Leak Freeze® PRO Refrigerant Leak Sealant with UV

  • Fast #
  • Part #REC45318
  • Item #7849816
  • Manufacturer Part #45318
5 out of 5 Customer Rating
Brand image
Rectorseal

AC Leak Freeze® PRO Refrigerant Leak Sealant with UV

  • Fast #
  • Part #REC45318
  • Item #7849816
  • Manufacturer Part #45318
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single use - disposable
  • Polymer free nano formula
  • Safe for system
  • Ready to use
  • Non-flammable
  • Non-toxic
  • UV adds the ability for a UV light source to detect larger leaks for system assessment
  • POP packaged
  • Restore AC performance quickly
  • Stop refrigerant leaks permanently
  • Requires Certification

Documents


Specifications

Application:
HVAC
CARB OTC LEED Compliant:
No
Collection:
AC Leak Freeze® PRO
Color Finish Category:
Greens
Color Finish Name:
Green
FM Approved:
No
Height:
10 in
Length:
2 in
Maximum Temperature:
120
NSF Certified:
No
Product Type:
Sealant
Size:
1.46 oz
UL Listed:
No
UPC:
021449453189
Width:
1-1/2 in