AC Leak Freeze®
Frequently Purchased Together
Product Details
Product Details
- Permanently seal gas leaks in A/C
- Polymer free
- OEM approved
- Easy to use
Documents
Specifications
- Application:
- Air Conditioning, Refrigeration Systems
- CARB OTC LEED Compliant:
- No
- Collection:
- AC Leak Freeze®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Leak Sealant
- Size:
- 44 mL
- UL Listed:
- No